APPROVED VENDOR U20360.112.9999 Threaded Rod Plain 1-1/8-12x12 Feet | AA8RBU 19NN32

APPROVED VENDOR U20360.112.9999 Threaded Rod, 1 1/8 In - 12 Thread Size, Steel, 12 ft. Lg., Gr. A, Blk Oxide, Fine

Item: AA8RBU Model: U20360.112.9999Cross Ref: 19NN32
In Stock

Get it by Tuesday, Jun 10

€302.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
FinishBlack Oxide
GradeGrade A
Length12 ft.
MaterialSteel
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size1 1/8"-12
Thread TypeFine
ColorBlack
End TypeStraight Cut
Material FabricationRoll Thread
Material Grade/classGrade A
Overall Length12 ft.
Reach CompliantYes
RemovableNo
Rockwell HardnessB80-B90
Tensile Strength60000 psi

Shipping Info:

Ship weight (kg) 15.151
Ship height (cm)12.7
Ship length (cm)2.54
Ship width (cm)12.7
HS code7318155056
Country of OriginTW

Product Variants

ProductModelThread SizeThread DirectionThread FitTemp. RangeClassMaterialFinishPrice
APPROVED VENDOR U20360.019.1200 Threaded Rod Plain No.10-32x1 Feet | AA8QYC 19NM39 U20360.019.1200#10-32Right HandClass 1A-58°F to +302°F-SteelBlack Oxide€2.15
APPROVED VENDOR U20200.200.1200 Threaded Rod Plain 2-4.5x1 Feet | AA8QZJ 19NM68 U20200.200.12002"-4 1/2Right HandClass 1A-58°F to +302°FNot ApplicableSteelBlack Oxide€88.10
APPROVED VENDOR U20200.200.7200 Threaded Rod Plain 2-4.5x6 Feet | AA8QZK 19NM69 U20200.200.72002"-4 1/2Right HandClass 1A-58°F to +302°FNot ApplicableSteelBlack Oxide€194.34
RFQ
APPROVED VENDOR U20360.025.1200 Threaded Rod Plain 1/4-28x1 Feet | AA8QZL 19NM70 U20360.025.12001/4"-28Right HandClass 1A-58°F to +302°F-SteelBlack Oxide€3.65
APPROVED VENDOR U20360.031.1200 Threaded Rod Plain 5/16-24x1 Feet | AA8QZM 19NM71 U20360.031.12005/16"-24Right HandClass 1A-58°F to +302°F-SteelBlack Oxide€2.05
APPROVED VENDOR U20360.037.1200 Threaded Rod Plain 3/8-24x1 Feet | AA8QZN 19NM72 U20360.037.12003/8"-24Right HandClass 1A-58°F to +302°F-SteelBlack Oxide€3.90
APPROVED VENDOR U20360.050.1200 Threaded Rod Plain 1/2-20x1 Feet | AA8QZP 19NM73 U20360.050.12001/2"-20Right HandClass 1A-58°F to +302°F-SteelBlack Oxide€6.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U20360.112.9999 Threaded Rod, 1 1/8 In - 12 Thread Size, Steel, 12 ft. Lg., Gr. A, Blk Oxide, Fine
€302.02 /unit