Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E50RA | BJ3AAU

EATON E50RA Limit Switch Receptacle, Heavy Duty, 5-Terminal, 1NO-1NC Contact

Item: BJ3AAU Model: E50RACross Ref: 49A968
In Stock : 28 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptable
ConnectionScrew Terminal
Enclosure MaterialDie Cast Zinc
Height1.06"
Ip RatingIP67
Length2 23/25"
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Mounting TypeFront Rear
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Number Of Poles1
Switch TypeGravity return
Warranty1 yr.
Width1.54"
Body ConfigurationPlug In
Compatible With Manufacturer Model NumberE50SA, E50SAL, E50SAN
Conduit Connection TypeNPT
Electrical ConnectionScrew Terminal
Manufacturer Warranty Length1 yr.
MaterialZinc
Mounting Hole Diameter1/5"
Mounting Hole Horizontal Center To Center Distance30 mm
Mounting LocationSide
Mounting StyleDiagonal Side
Overall Depth2.92"
Overall Length2.92"
Overall Width1.54"
Product TypeLimit Switch Receptacle
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.69
Ship length (cm)7.42
Ship width (cm)3.91
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E50RA20 | BJ3AAA E50RA20E50RA20€62.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50RA Limit Switch Receptacle, Heavy Duty, 5-Terminal, 1NO-1NC Contact
€57.07 /unit