EATON E50NN1Y5LF | BJ2ZZQ

EATON E50NN1Y5LF E50 Heavy Duty Plug-In Limit Switch, Neutral Position

Item: BJ2ZZQ Model: E50NN1Y5LF
In Stock

Get it by Wednesday, Jun 11

€532.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
ConnectionScrew Terminal
Contact Rating10A At 240V AC, 1A At 250V DC
Enclosure MaterialDie Cast Zinc
Height4.22"
Length1.54"
Max. Ac Amps10A
Max. Dc Amps1A
Switch TypeNeutral position
Warranty1 yr.
Weight1.1063 lbs.
Width2.46"

Shipping Info:

Ship weight (kg) 0.4978
Ship height (cm)10.72
Ship length (cm)3.91
Ship width (cm)6.25
Country of OriginUS

Product Variants

ProductModelIp RatingHeightCable LengthTypeMounting TypePrice
EATON E50ALH1 | BJ2ZHP E50ALH1-----€698.12
EATON E50AH1RFY1 | BJ2ZHR E50AH1RFY1IP674.22"---€612.22
EATON E50AL16P20 | BJ2ZHT E50AL16P20IP67, IP69K4.67"240 ft.---
RFQ
EATON E50ALL16P | BJ2ZHV E50ALL16PIP67, IP69K4.67"96 ft.--€872.25
EATON E50ALH16P | BJ2ZHW E50ALH16PIP67, IP69K4.67"96 ft.--€991.17
EATON E50ALR16P12 | BJ2ZHY E50ALR16P12IP67, IP69K4.67"144 ft.--€890.92
EATON E50ALM16P20 | BJ2ZHZ E50ALM16P20IP67, IP69K4.67"240 ft.--€672.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50NN1Y5LF E50 Heavy Duty Plug-In Limit Switch, Neutral Position
€532.99 /unit