Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW8426 Depressed Center Wheels, 6 Inch Dia, 7/8 Inch Hole, Aluminum Oxide, 60 Grit, Type 27 | CP3PPF

DEWALT DW8426 Depressed Center Wheels, 6 Inch Dia, 7/8 Inch Hole, Aluminum Oxide, 60 Grit, Type 27

Item: CP3PPF Model: DW8426Cross Ref: 6HD83
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheels
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
ApplicationFerrous Metal, Stainless
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeAngle Grinder
Connector TypeUnthreaded Hole
GradeMedium
Grit60
Max. Operating Speed10100 RPM
Overall Dia.6"
Overall Thickness0.045"
Primary Material ApplicationStainless Steel, Steel
Promotion RestrictionNot Eligible For Promotion
Thickness0.045"
Wheel TypeType 27
Arbor Hole Size7/8"
Maximum Operating Speed10100 RPM
Overall Diameter6"
SeriesA60T Series

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)0.13
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginCA

Product Variants

ProductModelWheel TypeAbrasive MaterialGritThicknessDiameterAbrasive GradeMax. Operating SpeedArbor Hole TypePkg. Qty.Price
DEWALT DW4514B5 Depressed Center Wheel T27 4.5 x 1/4 x 7/8 Ao Pk5 | AE6JYF 5TE66 DW4514B5GrindingAluminum Oxide241/4"4 1/2"---5€17.12
DEWALT DW4541 Depressed Center Wheel T27 4.5 x 1/4 x 7/8 Ao | AE6JYH 5TE70 DW4541GrindingAluminum Oxide241/4"4 1/2"---1€3.16
DEWALT DW4542 Depressed Center Wheel T27 4.5 x 1/4 x 5/8-11 Ao | AE6JYJ 5TE72 DW4542GrindingAluminum Oxide241/4"4 1/2"---1€6.18
DEWALT DW4543 Depressed Center Wheel T27 5 x 1/4 x 7/8 Ao | AE6JYL 5TE74 DW4543GrindingAluminum Oxide241/4"5"---1€4.83
DEWALT DW4544 Depressed Center Wheel T27 5 x 1/4 x 5/8-11 Ao | AE6JYN 5TE76 DW4544GrindingAluminum Oxide241/4"5"---1€8.26
DEWALT DW4545 Depressed Center Wheel T27 6 x 1/4 x 7/8 Ao | AE6JYQ 5TE78 DW4545GrindingAluminum Oxide241/4"6"---1€6.85
DEWALT DW4546 Depressed Center Wheel T27 6 x 1/4 x 5/8-11 Ao | AE6JYT 5TE80 DW4546GrindingAluminum Oxide241/4"6"---1€8.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW8426 Depressed Center Wheels, 6 Inch Dia, 7/8 Inch Hole, Aluminum Oxide, 60 Grit, Type 27
€4.39 /unit