EATON E50KL43 | BJ2ZXQ

EATON E50KL43 Limit Switch Operator, 2 Inch L, Rubber Roller, Stainless Steel Arm

Item: BJ2ZXQ Model: E50KL43
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Operator
Height2.85"
Ip RatingIP67, IP69K
Length2"
Lever MaterialStainless Steel
Max. Operating Temp.201°F
Min. Operating Temp.-40°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Roller MaterialRubber
Switch TypeLever For Side Rotary Switches
Warranty1 yr.
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)7.24
Ship length (cm)5.08
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelRoller MaterialArm MaterialArm LengthTypeArm DepthArm WidthSizeRoller PositionPrice
EATON E50KL200HG1000 | BJ2ZVT E50KL200HG1000Nylatron-------€40.29
EATON E50KL142 | BJ2ZVW E50KL142-Nylatron6"-0.15"0.15"--€44.61
EATON E50KL201SPL | BJ2ZVX E50KL201SPL---Accessory----€95.60
EATON E50KL200 | BJ2ZVZ E50KL200-Nylatron1 1/2"-8/25"3/4"-Front€31.03
EATON E50KL201 | BJ2ZWB E50KL201---Accessory--0.32" x 0.33"-€84.99
EATON E50KL203 | BJ2ZWC E50KL203Nylatron-------€66.12
EATON E50KL202 | BJ2ZWD E50KL202-Metal5 1/2"-3/25"3/25"--€89.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50KL43 Limit Switch Operator, 2 Inch L, Rubber Roller, Stainless Steel Arm