EATON E50ANT36P | BJ2ZMM

EATON E50ANT36P Sealed Limit Switch, Top Push Roller Actuator, 1NO-1NC Contact, 1P

Item: BJ2ZMM Model: E50ANT36P
In Stock

Get it by Tuesday, Jun 17

€935.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
AccuracyWithin 0.002
Cable Length96 ft.
Cable TypeSOOW-A
Connection8 ft (2.4 m) cable
Contact Configuration1 NC, 1 NO
Contact Rating10A At 240V AC, 1A At 125V DC
Enclosure MaterialDie Cast Zinc
Height5.46"
Ip RatingIP67, IP69K
Led IndicatorNeon (120 V AC)
Length1.54"
Max. Ac Amps10A
Max. Dc Amps1A
Max. Operating Temp.221°F
Min. Operating Temp.14°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Switch TypeTop push roller
Warranty1 yr.
Width1.58"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)13.87
Ship length (cm)3.91
Ship width (cm)4.01
Country of OriginUS

Product Variants

ProductModelIp RatingHeightCable LengthTypeMounting TypePrice
EATON E50ALH1 | BJ2ZHP E50ALH1-----€698.12
EATON E50AH1RFY1 | BJ2ZHR E50AH1RFY1IP674.22"---€612.22
EATON E50AL16P20 | BJ2ZHT E50AL16P20IP67, IP69K4.67"240 ft.---
RFQ
EATON E50ALL16P | BJ2ZHV E50ALL16PIP67, IP69K4.67"96 ft.--€872.25
EATON E50ALH16P | BJ2ZHW E50ALH16PIP67, IP69K4.67"96 ft.--€991.17
EATON E50ALR16P12 | BJ2ZHY E50ALR16P12IP67, IP69K4.67"144 ft.--€890.92
EATON E50ALM16P20 | BJ2ZHZ E50ALM16P20IP67, IP69K4.67"240 ft.--€672.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50ANT36P Sealed Limit Switch, Top Push Roller Actuator, 1NO-1NC Contact, 1P
€935.21 /unit