EATON E47CML02 | BJ2ZCR

EATON E47CML02 Limit Switch, 20A Ac/20A Dc, Straight Plunger Actuator, Spdt Contact

Item: BJ2ZCR Model: E47CML02
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
ConnectionSolder terminals
Contact ConfigurationSPDT
Contact Rating20A At 125V AC / 20A At 14V DC
Enclosure MaterialPhenolic
Height1.94"
Length0.69"
Max. Ac Amps20A
Max. Dc Amps20A
Max. Operating Temp.176°F
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 1
NotesBottom Facing M4 X 0.7 (8-32) Terminal Screws With Cup Washers Will Accept 22 -12 AWG (2.5 Sq. mm Maximum)
Switch TypeStraight plunger
TypeE47
Warranty1 yr.
Width1.35"

Shipping Info:

Ship weight (kg) 0.0366
Ship height (cm)4.93
Ship length (cm)1.75
Ship width (cm)3.43
Country of OriginUS

Product Variants

ProductModelHeightCable LengthIp RatingTypePrice
EATON E47BCC07P4 | BJ2YYE E47BCC07P41/2"-IP67E47€253.81
EATON E47BCC05 | BJ2YYJ E47BCC05----€299.04
EATON E47BCC06 | BJ2YYL E47BCC060.69"117.6 ft.IP67E47€257.90
EATON E47BCC06P4 | BJ2YYM E47BCC06P42 1/2"-IP67E47€350.94
EATON E47BCC07 | BJ2YYP E47BCC070.69"117.6 ft.IP67E47€252.08
EATON E47BCC05P4 | BJ2YYQ E47BCC05P42.13"-IP67E47€203.60
EATON E47BCC08 | BJ2YYR E47BCC080.69"117.6 ft.IP67E47€222.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E47CML02 Limit Switch, 20A Ac/20A Dc, Straight Plunger Actuator, Spdt Contact