EATON E47BCC22S5 | BJ2YZL

EATON E47BCC22S5 Compact Limit Switch, 5A, Adjustable Side Rotary Actuator, Spdt Contact

Item: BJ2YZL Model: E47BCC22S5
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Cable Length192 ft.
Cable TypePVC
Connection16 ft (5 m) cable
Contact ConfigurationSPDT
Contact Rating5A At 240V AC/5A At 14V DC
Enclosure MaterialDie Cast Aluminum
Height3 3/5"
Ip RatingIP67
Length1.58"
Max. Ac Amps5A
Max. Dc Amps5A
Max. Operating Temp.158°F
Min. Operating Temp.14°F
Nema Enclosure RatingNEMA 13, NEMA 4, NEMA 6
Switch TypeAdjustable Side Rotary
TypeE47
Warranty1 yr.
Width2 4/25"

Shipping Info:

Ship weight (kg) 0.684
Ship height (cm)9.14
Ship length (cm)4.01
Ship width (cm)5.49
Country of OriginUS

Product Variants

ProductModelHeightCable LengthIp RatingTypePrice
EATON E47BCC07P4 | BJ2YYE E47BCC07P41/2"-IP67E47€253.81
EATON E47BCC05 | BJ2YYJ E47BCC05----€299.04
EATON E47BCC06 | BJ2YYL E47BCC060.69"117.6 ft.IP67E47€257.90
EATON E47BCC06P4 | BJ2YYM E47BCC06P42 1/2"-IP67E47€350.94
EATON E47BCC07 | BJ2YYP E47BCC070.69"117.6 ft.IP67E47€252.08
EATON E47BCC05P4 | BJ2YYQ E47BCC05P42.13"-IP67E47€203.60
EATON E47BCC08 | BJ2YYR E47BCC080.69"117.6 ft.IP67E47€222.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E47BCC22S5 Compact Limit Switch, 5A, Adjustable Side Rotary Actuator, Spdt Contact