EATON E47BCC15 | BJ2YYZ

EATON E47BCC15 Pre-Wired Limit Switch, 250 VAC, 30 VDC, 4/5A, Roller Lever Actuator, SPDT Contact

Item: BJ2YYZ Model: E47BCC15
In Stock

Get it by Tuesday, Jun 17

€312.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Actuator TypeRoller lever
Cable Length117.6 ft.
Cable TypePVC
ConnectionCable
Contact Configuration1-SPDT (form C)
Contact Rating5A At 250V AC, 4A At 30V DC
Enclosure MaterialDie Cast Aluminum
Height1.97"
Ip RatingIP67
Length4 1/25"
Max. Ac Amps5A
Max. Dc Amps5A
Max. Operating Temp.158°F
Min. Operating Temp.14°F
Nema Enclosure RatingNEMA 13, NEMA 4, NEMA 6
SeriesE47 Series
TypeE47
Warranty1 yr.
Weight0.5 lbs.
Width1.58"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5
Ship length (cm)10.26
Ship width (cm)4.01
Country of OriginUS

Product Variants

ProductModelHeightCable LengthIp RatingTypePrice
EATON E47BCC07P4 | BJ2YYE E47BCC07P41/2"-IP67E47€253.81
EATON E47BCC05 | BJ2YYJ E47BCC05----€299.04
EATON E47BCC06 | BJ2YYL E47BCC060.69"117.6 ft.IP67E47€257.90
EATON E47BCC06P4 | BJ2YYM E47BCC06P42 1/2"-IP67E47€350.94
EATON E47BCC07 | BJ2YYP E47BCC070.69"117.6 ft.IP67E47€252.08
EATON E47BCC05P4 | BJ2YYQ E47BCC05P42.13"-IP67E47€203.60
EATON E47BCC08 | BJ2YYR E47BCC080.69"117.6 ft.IP67E47€222.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E47BCC15 Pre-Wired Limit Switch, 250 VAC, 30 VDC, 4/5A, Roller Lever Actuator, SPDT Contact
€312.20 /unit