EATON E42DIR48230BL | BJ2YYG

EATON E42DIR48230BL Industrial Elapsed Time Indicator, 48-150 Vdc/100-230 Vac

Item: BJ2YYG Model: E42DIR48230BL
In Stock

Get it by Friday, Jun 13

€240.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Indicator
Display TypeRound Lcd
Frequency50-60 Hz
Height2"
Length2"
Voltage Rating100-230V AC/48-150V DC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.2 lbs.
Width2 3/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)6.99
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E42DIR48230BL Industrial Elapsed Time Indicator, 48-150 Vdc/100-230 Vac
€240.59 /unit