EATON E34VFBL1-23X | BJ2YMC

EATON E34VFBL1-23X Corrosion-Resistant Watertight/Oiltight Pushbutton Selector Switch, 30 Mm

Item: BJ2YMC Model: E34VFBL1-23X
In Stock

Get it by Tuesday, Jun 10

€279.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch
Actuator ColorBlack
Contact Configuration2 NO, 2 NC
Height1"
Length1"
Number Of Positions2
TypeSelector Switch
Warranty1 yr.
Weight0.1 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON E34VFBK1-2X | BJ2YLN E34VFBK1-2X--€329.09
EATON E34VKB | BJ2YQZ E34VKB30.5 mm, Corrosion Resistant2.3"€89.54
EATON E34VMBK1-Y2 | BJ2YTP E34VMBK1-Y2---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34VFBL1-23X Corrosion-Resistant Watertight/Oiltight Pushbutton Selector Switch, 30 Mm
€279.99 /unit