EATON E34TA2 | BJ2YFM

EATON E34TA2 Pushbutton Padlock Attachment, Padlock Attachment, Padlock Accessory

Item: BJ2YFM Model: E34TA2
In Stock

Get it by Thursday, Jun 12

€124.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock Attachment
For Use WithFlush Pushbutton Operator
Height2.3"
Length1.9"
NotesPermits Locking NC Contacts In Open Position With 1/4 Inch Padlock. Will Not Lock NO Contact.
Type30.5 mm, Corrosion Resistant
Warranty1 yr.
Width1.3"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.84
Ship length (cm)4.83
Ship width (cm)3.3
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON E34TA11 | BJ2YFC E34TA11Padlock Attachment2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34TA2 Pushbutton Padlock Attachment, Padlock Attachment, Padlock Accessory
€124.85 /unit