EATON E34PDB1F536 | BJ2XZD

EATON E34PDB1F536 E34, Potentiometer, 30.5 Mm, Corrosion Resistant, 60 Vac/Dc, 2W Dc Coil Power, Nema 3, 3R

Item: BJ2XZD Model: E34PDB1F536
In Stock

Get it by Monday, Jun 16

€830.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPotentiometer
Features2W DC Coil Power
Height1"
Length1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesIncludes Large Dial Plate With Space For Legend. Use NEMA 4X 10250T Operators Where Exposed To Ultraviolet Light.
Resistance5000 ohms
Type30.5 mm, Corrosion Resistant
Voltage Rating60V AC/DC
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelResistanceHeightPrice
EATON E34PDB1F136 | BJ2XYK E34PDB1F1361000 ohms2.19"€830.78
EATON E34PDB1F10 | BJ2XYP E34PDB1F1010000 ohms3 2/5"-
RFQ
EATON E34PDB1F1036 | BJ2XYR E34PDB1F1036--€830.78
EATON E34PDB1A0 | BJ2XYU E34PDB1A0-2.1"€592.01
RFQ
EATON E34PDB1F5 | BJ2XYV E34PDB1F55000 ohms2.1"€757.49
EATON E34PDB1F25 | BJ2XYW E34PDB1F2525000 ohms3 1/5"-
RFQ
EATON E34PDB1F50 | BJ2XYY E34PDB1F5050000 ohms2.1"€873.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34PDB1F536 E34, Potentiometer, 30.5 Mm, Corrosion Resistant, 60 Vac/Dc, 2W Dc Coil Power, Nema 3, 3R
€830.78 /unit