EATON E34JB2-1X | BJ2XLB

EATON E34JB2-1X Pushbutton, 30.5 mm, Non-Illuminated, Red Actuator, 1No-1Nc, Anodized Aluminum Actuator

Item: BJ2XLB Model: E34JB2-1X
In Stock

Get it by Tuesday, Jun 17

€399.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialAnodized Aluminum
Actuator TypeJumbo mushroom
Bezel ColorBlack
Contact Configuration1 NC, 1 NO
Diameter2 1/2"
FeaturesFactory Assembled
Height1"
IlluminationNon-Illuminated
LegendBlank
Length1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesAnodized Aluminum Head Not Suitable For Use In Ultraviolet Applications
Operating ModeMomentary
Size50 mm
TypePushbutton
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterMaterialHeightSizeNema RatingPrice
EATON E20Y01A311 | BJ2QCV E20Y01A311--5"--€544.15
RFQ
EATON E34CB06 | BJ2WAT E34CB06-----€341.72
EATON E34CB24V9-53X | BJ2WAW E34CB24V9-53X--1.78"--€415.97
EATON E34CB12 | BJ2WAX E34CB12-----€341.72
EATON E34CB24 | BJ2WAY E34CB24------
RFQ
EATON E34CB24V3-1X | BJ2WAZ E34CB24V3-1X--1.78"--€659.40
EATON E34CB24V2-1X | BJ2WBA E34CB24V2-1X--1.78"--€494.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34JB2-1X Pushbutton, 30.5 mm, Non-Illuminated, Red Actuator, 1No-1Nc, Anodized Aluminum Actuator
€399.71 /unit