DAYTON 20X605 Wet/dry Vacuum 1.3 Hp 9 Gallon 120v | AB6ARQ

DAYTON MV-900-0GEV Wet/dry Vacuum 1.3 Hp 9 Gallon 120v

Item: AB6ARQ Model: MV-900-0GEVCross Ref: 20X605
In Stock

Get it by Tuesday, Jun 10

€730.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWet/Dry Vacuum
Air Flow Rate101 CFM
Amps7.5A
Average Brush Life500 hrs.
CastersYes
Dry Capacity9 gal.
Filter TypeHydrophobic Media
Height22"
Hose Dia.1 1/2"
Hose Length10 ft.
Length14"
Number Of Motor Stages2
Peak Hp1 3/10 hp
Power Cord Length25 ft.
Static Pressure87"
Tank MaterialPolyurethane
Tank Size9 gal.
Wattage900 W
Wet Capacity6 gal.
Width14"
Current7.5A
Power900 W
Sound Level57 dbA
StandardsCSA CERTIFIED
Vacuum Collection TypeDisposable Bag
Vacuum Filtration TypeStandard
Voltage120V

Shipping Info:

Ship weight (kg) 15.9075
Ship height (cm)62.23
Ship length (cm)50.8
Ship width (cm)38.86
HS code8508190000
Country of OriginUS

Product Variants

ProductModelNumber Of Motor StagesVacuum Hose Dia.Tank MaterialPeak HpTank SizeAmpsStatic PressureVacuum Collection TypePrice
DAYTON 20X606 Wet/dry Vacuum 1.6 Hp 13 Gallon 120v | AB6ARR MV-1300-0GEV2-Polyurethane1 3/5 hp13 gal.8.6A111"-€1,329.15
DAYTON 20X607 Wet/dry Vacuum 1.6 Hp 13 Gallon 120v | AB6ART MV-1300-HGEV2-Polyurethane1 3/5 hp13 gal.8.6A111"-€1,780.53
DAYTON 20X608 Wet/dry Vacuum 1.6 Hp 18 Gallon 120v | AB6ARU MV-1800-0GEV2-Polyurethane1 3/5 hp18 gal.8.6A111"-€1,426.06
DAYTON 20X609 Wet/dry Vacuum 1.6 Hp 18 Gallon 120v | AB6ARV MV-1800-HGEV2-Polyurethane1 3/5 hp18 gal.8.6A111"-€1,593.02
DAYTON 61HV86 Shop Vacuum, 12 Gal. Tank Size, 114 Cfm, 2 1/2 Inchv Acuum Hose Dia. | CH6KMT 61HV86 61HV8612 1/2"Stainless Steel6 hp12 gal.10.5A75"Disposable Bag€380.12
DAYTON 61HV92 Shop Vacuum, 16 Gal. Tank Size, 90 Cfm, 1 7/8 Inch Vacuum Hose Dia. | CH6KMV 61HV92 61HV9221 7/8"Stainless Steel6 hp16 gal.10A76"Disposable Bag€653.06
DAYTON 61HV95 Shop Vacuum, 4 1/2 Gal. Tank Size, 80 Cfm, 1 1/4 Inch Vacuum Hose Dia. | CH6KMW 61HV95 61HV9511 1/4"Stainless Steel3 1/2 hp4.5 gal.6A-Disposable Bag€286.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON MV-900-0GEV Wet/dry Vacuum 1.3 Hp 9 Gallon 120v
€730.22 /unit