Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E34GHBC2-1X | BJ2XKJ

EATON E34GHBC2-1X Non-Illuminated Push Button, 30 mm Size, Red, 40mm Mushroom Head

Item: BJ2XKJ Model: E34GHBC2-1XCross Ref: 39R329
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€267.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Contact Configuration1 NC
Diameter2.63"
FeaturesFactory Assembled
Height1"
IlluminationNon-Illuminated
Length1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Positions3
Operating ModePush: Maintained Pull: Momentary Intermediate: Maintained
RatingNEC Class I Division 2, Groups B, C and D
Size40 mm
TypeClass I Division 2
Warranty1 yr.
Weight0.1 lbs.
Width1"
Ac Contact Rating10A @ 600V
ActionMomentary/Maintained/Momentary
Bezel MaterialEpoxy Coated Zinc Die Cast
Contact Form1NC
Dc Contact Rating5 A @ 250 V
Display Qty1
Head MaterialEpoxy Coated Metal
Head/lens ColorRed
Ip RatingIP65
Maintained Action ReleasePush/Pull
Manufacturer Warranty Length1 yr.
Mechanical Operating Durability1 x 10^7
Mushroom Head Diameter40 mm
Number Of Indicator Lights0
Number Of Operators1
Operating Temperature - Maximum150°F
Operating Temperature - Minimum1°F
Operator IlluminationNon Illuminated
Operator MaterialMetal
Operator Voltage Rating - Maximum120V AC/DC
Overall Depth1"
Overall Height1"
Overall Width1"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
Resistance PropertiesCorrosion Resistant
SeriesE34 Series
StandardsCE, CSA
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSizeContact ConfigurationTypeLegendDiameterNumber Of PositionsBasic MaterialBezelPrice
EATON E34EB1-53X | BJ2WDG E34EB1-53X--------€128.62
EATON E34EB1-51X | BJ2WDH E34EB1-51X30.5 mm1 NCExtended-----€128.24
EATON E34EB2-1X | BJ2WDJ E34EB2-1X-1 NC, 1 NO30.5 mm, Corrosion Resistant----Black€178.52
EATON E34EB2-51X | BJ2WDL E34EB2-51X-1 NC30.5 mm, Corrosion Resistant----Black€128.62
EATON E34EB1-1X | BJ2WDP E34EB1-1X-1 NC, 1 NO30.5 mm, Corrosion Resistant----Black€185.30
EATON E34EB3-1X | BJ2WDR E34EB3-1X30.5 mm1 NC, 1 NOMushroom-----€178.52
EATON E34EB2-53X | BJ2WDT E34EB2-53X-1 NO30.5 mm, Corrosion Resistant----Black€128.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34GHBC2-1X Non-Illuminated Push Button, 30 mm Size, Red, 40mm Mushroom Head
€267.06 /unit