Item | Downblast Ventilator |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Dia. | Not Applicable |
Base Height | 1 3/4" |
Base Length | 40" |
Base Shape | Square |
Base Size | 40" x 40" |
Base Width | 40" |
Bearing Type | Regreasable Pillow Block |
Brake Hp | 5 9/100 hp |
Cfm @ 0.125-in. Sp | 14157 CFM |
Cfm @ 1.250-in. Sp | 11379 CFM |
Cfm @ 1.500-in. Sp | 10536 CFM |
Dimension A | 40" |
Dimension B | 50" |
Dimension C | 36" |
Dimension D | 8 1/4" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Duty Rating | Standard |
Electrical Connection | Power Cord |
For Air Type | Clean Air |
For High-static Pressure Applications | No |
High-efficiency Motor | No |
Housing Length | 50" |
Housing Material | Aluminum , Spun |
Housing Width | 50" |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 5.09 bhp |
Max. Inlet Temp. | 180°F |
Motor Location | Out Of Airstream |
Motor Voltage | 208-230/460V |
Mount Type | Roof Curb |
Mounting Location | Roof |
Overall Dia. | 50" |
Overall Height | 36" , 37 3/4" |
Overall Length | 50" |
Overall Width | 50" |
Phase | 3 |
Propeller Shaft Dia. | 1" |
Resistance Properties | Weather Resistant |
Safety Features | Birdscreen, Windband |
Shaft Dia. Sheave End | 1" |
Shaft Dia. Wheel End | 1" |
Sones @ 0.250-in. Sp @ 5 Ft. | 28 sones |
Sones @ 0.500-in. Sp @ 5 Ft. | 27 sones |
Spark Resistant Construction Type | A |
Speed Control | No |
Wheel Dia. | 30 1/2" |
Wheel Material | Aluminum |
Wheel Type | Backward Inclined , Centrifugal Backward Inclined |
Application | Industrial And Commercial Applications |
Brake Horsepower | 5 9/100 bhp |
Compatible Curb Grainger Part Number | 24Y860, 2ZV84 |
Compatible Damper Grainger Part Number | 4HX68 |
Current | 14-12.7/6.3A |
Damper Size | 27" x 27" |
Exhaust Airflow @ 0.000 In Sp | 14416 CFM |
Exhaust Airflow @ 0.125 In Sp | 14157 CFM |
Exhaust Airflow @ 0.250 In Sp | 13898 CFM |
Exhaust Airflow @ 0.375 In Sp | 13639 CFM |
Exhaust Airflow @ 0.500 In Sp | 13335 CFM |
Features | Fresh Outside Air Is Drawn In Under The Motor Cover To Maximize Motor Life, Fully Rolled Windband Bead For Increased Stability And Easy Transport, Nonoverloading Centrifugal Wheel Design |
Frequency | 60 Hz |
Housing Material Fabrication | Spun |
Includes Drive Package With Motor | Yes |
Maximum Fan Speed | 890 RPM |
Maximum Inlet Air Temperature | 180°F |
Maximum Static Pressure | 2 in. wc |
Motor Enclosure | Open Dripproof |
Motor Horsepower | 5 hp |
Motor Speed | 1760 RPM |
Nameplate Voltage | 208-230/460V AC |
Number Of Speeds | 1 |
Overall Diameter | 50" |
Sound Level | 18.7 sones @ 2.000 in SP and 5 ft, 21.0 sones @ 1.750 in SP and 5 ft, 22.0 sones @ 1.500 in SP and 5 ft, 24.0 sones @ 1.250 in SP and 5 ft, 25.0 sones @ 0.875 in SP and 5 ft, 25.0 sones @ 1.000 in SP and 5 ft, 26.0 sones @ 0.625 in SP and 5 ft, 26.0 sones @ 0.750 in SP and 5 ft, 27.0 sones @ 0.375 in SP and 5 ft, 27.0 sones @ 0.500 in SP and 5 ft, 28.0 sones @ 0.000 in SP and 5 ft, 28.0 sones @ 0.125 in SP and 5 ft, 28.0 sones @ 0.250 in SP and 5 ft |
Speed Controllable | No |
Standards | AMCA SOUND AND AIR, UL/CUL 705 |
Wheel Diameter | 30 1/2" |