EATON E34GDBC2N8-3 | BJ2XHF

EATON E34GDBC2N8-3 Pushbutton, 30.5 mm, Non-Illuminated, Two-Position, Standard, Red Actuator, 2Nc

Item: BJ2XHF Model: E34GDBC2N8-3
In Stock

Get it by Tuesday, Jun 17

€373.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator TypeStandard
Bus MaterialPlastic
Contact Configuration2 NC
Diameter3.79"
Height1"
IlluminationNon-Illuminated
LegendEMERGENCY STOP
Length1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Positions2
Operating ModePull: Maintained Push: Maintained
Size40 mm
Type30.5 mm, Corrosion Resistant
Warranty1 yr.
Weight0.1 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterMaterialHeightSizeNema RatingPrice
EATON E20Y01A311 | BJ2QCV E20Y01A311--5"--€544.15
RFQ
EATON E34CB06 | BJ2WAT E34CB06-----€341.72
EATON E34CB24V9-53X | BJ2WAW E34CB24V9-53X--1.78"--€415.97
EATON E34CB12 | BJ2WAX E34CB12-----€341.72
EATON E34CB24 | BJ2WAY E34CB24------
RFQ
EATON E34CB24V3-1X | BJ2WAZ E34CB24V3-1X--1.78"--€659.40
EATON E34CB24V2-1X | BJ2WBA E34CB24V2-1X--1.78"--€494.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34GDBC2N8-3 Pushbutton, 30.5 mm, Non-Illuminated, Two-Position, Standard, Red Actuator, 2Nc
€373.23 /unit