EATON E30KK62 | BJ2VUZ

EATON E30KK62 Pushbutton Operator Lens Type K, White, Green Actuator, Blank Legend, 1/8 Inch High

Item: BJ2VUZ Model: E30KK62
In Stock

Get it by Tuesday, Jun 17

€21.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
Actuator ColorWhite, Green
Actuator TypeType K
For Use WithPushbutton, Square Multifunction
Height2 1/4"
LegendBlank
Length2"
Letter Size1/8"
Letter TypeHigh
NotesSold In Pairs Only. Use With E30JA Through JW Operators.
Type30.5 mm, Square Multifunction Watertight/Oiltight
Warranty1 yr.
Weight0.06 lbs.
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.72
Ship length (cm)5.08
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON E30KF10STAMP | BJ2VPF E30KF10STAMP2 1/4"€63.05
EATON E30KF11 | BJ2VPK E30KF110.1"-
RFQ
EATON E30KF12 | BJ2VPL E30KF12-€26.42
EATON E30KF10 | BJ2VPM E30KF101/2"€14.43
EATON E30KF22 | BJ2VPN E30KF22-€22.78
EATON E30KF13 | BJ2VPP E30KF131/2"€25.82
EATON E30KF20 | BJ2VPQ E30KF201/2"€11.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E30KK62 Pushbutton Operator Lens Type K, White, Green Actuator, Blank Legend, 1/8 Inch High
€21.86 /unit