EATON E30KC150 | BJ2VHL

EATON E30KC150 Square Multifunction Pushbutton Operator, Type A, Short, Black Actuator, 3/16 Inch High

Item: BJ2VHL Model: E30KC150
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemButton
Actuator ColorBlack
Actuator TypeType A, short
For Use WithPushbutton, Square Multifunction
Height0.1"
LegendBlank
Length5"
Letter Size3/16"
Letter TypeHigh
NotesUse With E30AA Operator
Type30.5 mm, Square Multifunction Watertight/Oiltight
Warranty1 yr.
Width4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.25
Ship length (cm)12.7
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON E30KA180 | BJ2VAZ E30KA1801/5"€23.22
EATON E30KA100STD | BJ2VBH E30KA100STD-€30.04
EATON E30KA150 | BJ2VBJ E30KA1501/5"€14.74
EATON E30KA268 | BJ2VBM E30KA2681/5"€21.29
EATON E30KA281 | BJ2VBP E30KA2811/5"€21.29
EATON E30KA250 | BJ2VBQ E30KA2500.1"€11.54
EATON E30KA350STAMP | BJ2VBW E30KA350STAMP-€63.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E30KC150 Square Multifunction Pushbutton Operator, Type A, Short, Black Actuator, 3/16 Inch High