EATON E2NMB20A0 | BJ2URH

EATON E2NMB20A0 Trip Unit, Accessory And Terminal, Below 800 A, 1000 V, High Load Alarm, No Accessory

Item: BJ2URH Model: E2NMB20A0
In Stock

Get it by Tuesday, Jun 10

€5,804.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
AccessoriesNo Accessory
Alarm LockoutHigh Load Alarm
Amps RatingBelow 800 A
Frame SizeFrame E2N
Height1"
Length1"
TypeAccessories And Terminals
Voltage Rating1000V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E2N38A0 | BJ2UJV E2N38A0E2N38A0€13,292.33
EATON E2N38A0T | BJ2UJW E2N38A0TE2N38A0T€14,104.33
EATON E2N38A1 | BJ2UJY E2N38A1E2N38A1€14,733.48
EATON E2N38A2 | BJ2UKB E2N38A2E2N38A2€16,269.74
EATON E2N38B20A0T | BJ2UKC E2N38B20A0TE2N38B20A0T€15,333.34
EATON E2N38B20A2 | BJ2UKD E2N38B20A2E2N38B20A2€17,681.64
EATON E2N38A1T | BJ2UKE E2N38A1TE2N38A1T€15,545.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2NMB20A0 Trip Unit, Accessory And Terminal, Below 800 A, 1000 V, High Load Alarm, No Accessory
€5,804.13 /unit