Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 888-030C Nipple, 2-1/2x3 Inch Size, Threaded Both End, Scheduled 80 | AG9TGM 22EY11

SPEARS VALVES 888-030C Nipple, Threaded Both End, Schedule 80, 2-1/2 Inch x 3 Size, CPVC

Item: AG9TGM Model: 888-030CCross Ref: 22EY11
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ColorGray
Connection TypeThreaded On Both Ends
Length3"
MaterialCPVC
Max. Temp.200°F
Pipe Size2 1/2"
Schedule80
TypePipe Nipple

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)13.21
Ship length (cm)15.75
Ship width (cm)15.75
Country of OriginUS

Product Variants

ProductModelTypeSizePipe SizeConnection TypeScheduleColorMaterialPrice
SPEARS VALVES 888-080C Nipple, 2-1/2x8 Inch Size, Threaded Both End, Scheduled 80 | AG9TGR 22EY15 888-080CPipe Nipple-2 1/2"Threaded On Both Ends80GrayCPVC€90.23
SPEARS VALVES 888-100C Nipple, 2-1/2x10 Inch Size, Threaded Both End, Scheduled 80 | AG9THB 22EY24 888-100CPipe Nipple-2 1/2"Threaded On Both Ends80GrayCPVC€130.71
SPEARS VALVES 888-005C | BU7UGQ 888-005C-------€24.71
RFQ
SPEARS VALVES 888-040C | BU7UGX 888-040CNipples2 1/2" x 4"----CPVC€26.16
RFQ
SPEARS VALVES 888-045C | BU7UGY 888-045CNipples2 1/2" x 4 1/2"----CPVC€35.59
RFQ
SPEARS VALVES 888-035C | BU7UHD 888-035C-------€33.08
RFQ
SPEARS VALVES 888-070C | BU7UHT 888-070C-------€46.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 888-030C Nipple, Threaded Both End, Schedule 80, 2-1/2 Inch x 3 Size, CPVC
€55.88 /unit