EATON E2MW3300W | BJ2UHR

EATON E2MW3300W Molded Case Circuit Breaker, Type E2Mw, 750-1500A, 3-Pole, 300A, 12 Kaic At 1200 Vac

Item: BJ2UHR Model: E2MW3300W
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating300A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2MW
ClassMining
FrameM
Height7 1/2"
Interrupt Rating12 kAIC at 1200V AC
Length18 1/2"
Number Of Poles3
Trip Rating750-1500A
Trip TypeThermal-magnetic
Voltage1200V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width11"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)19.05
Ship length (cm)46.99
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON E2MW3600W | BJ2UHP E2MW3600WE2MW31200V AC-
RFQ
EATON E2MW3400W | BJ2UHT E2MW3400WE2MW31200V AC-
RFQ
EATON E2MW3500W | BJ2UHU E2MW3500WE2MW31200V AC-
RFQ
EATON E2MW3630W | BJ2UHV E2MW3630WE2MW31200V AC-
RFQ
EATON E2MW3800MZW | BJ2UHW E2MW3800MZWE2MW31200V AC-
RFQ
EATON E2MW3800MXW | BJ2UHY E2MW3800MXWE2MW31200V AC-
RFQ
EATON E2MW3800W | BJ2UJF E2MW3800WE2MW31200V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2MW3300W Molded Case Circuit Breaker, Type E2Mw, 750-1500A, 3-Pole, 300A, 12 Kaic At 1200 Vac