Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252836708 CutOff Wheel Gemini Metal HD 12 x1/8 x20mm | AH2DZM 25TZ50

NORTON ABRASIVES 66252836708 CutOff Wheel Gemini Metal HD 12 x1/8 x20mm

Item: AH2DZM Model: 66252836708Cross Ref: 25TZ50
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Abrasive MaterialAluminum Oxide
Arbor Hole Size20 mm
Diamond KnockoutNo
Grit24
Max. Speed5400 RPM
Thickness1/8"
Wheel Dia.12"
Abrasive GradeCoarse
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeHigh-Speed Electric Saw,High-Speed Gas Saw
Diameter12"
Maximum Operating Speed6300 RPM
Primary Material ApplicationSteel
Reinforcing2-Layer Reinforced
SeriesGemini Metal HD
Wheel TypeType 1

Shipping Info:

Ship weight (kg) 0.594
Ship height (cm)0.32
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginCN

Product Variants

ProductModelWheel Dia.ThicknessArbor Hole SizeAbrasive MaterialGritDiamond KnockoutPrice
NORTON ABRASIVES 66252835386 Abrasive Cut-Off Wheel, Type 1, 14" Dia., Aluminum Oxide, 20mm Arbor | AX3NBC 4DDX1 6625283538614"1/8"20 mmAluminum Oxide24No€18.88
NORTON ABRASIVES 66252837841 Abrasive Cut-Off Wheel, 14 Inch Wheel Dia., Aluminum Oxide, 0.125 Inch Thick | CH9NAE 66252837841------€18.00
NORTON ABRASIVES 66252837838 Abrasive Cut-Off Wheel, 12 Inch Wheel Dia., Aluminum Oxide, 0.125 Inch Thick | CH9NAV 66252837838------€11.62
NORTON ABRASIVES 66252830886 Abrasive Cut-Off Wheel, 16 Inch Wheel Dia., Aluminum Oxide, 0.125 Inch Thick | CH9NCD 66252830886------€29.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252836708 CutOff Wheel Gemini Metal HD 12 x1/8 x20mm
€15.92 /unit