EATON E2ME3800W | BJ2UDZ

EATON E2ME3800W Molded Case Circuit Breaker, M-Frame, Type E2Me, 500-2500A, 3-Pole, 800A, 600 Vac

Item: BJ2UDZ Model: E2ME3800W
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating800A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2ME
ClassMining
FrameM
Height8 1/4"
Interrupt Rating65 kAIC at 240V AC, 35 kAIC at 480V AC, 22 kAIC at 250V DC, 25 kAIC at 600V AC
Length4.06"
Number Of Poles3
Trip TypeElectronic LSI
TypeSpecialty Complete
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)20.96
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON E2ME38002W | BJ2UDC E2ME38002WE2ME3600V ACSpecialty Complete-
RFQ
EATON E2ME38002WU66 | BJ2UDQ E2ME38002WU66E2ME3600V ACSpecialty Complete-
RFQ
EATON E2ME3800M2W | BJ2UDR E2ME3800M2WE2ME3600V ACSpecialty Complete-
RFQ
EATON E2ME3800M2WU66 | BJ2UDU E2ME3800M2WU66E2ME3600V ACSpecialty Complete-
RFQ
EATON E2ME3800MW | BJ2UDV E2ME3800MWE2ME3600V ACSpecialty Complete-
RFQ
EATON E2ME3800WA06U66 | BJ2UDW E2ME3800WA06U66E2ME3600V ACSpecialty Complete-
RFQ
EATON E2ME3800MWU66 | BJ2UEA E2ME3800MWU66E2ME3600V ACSpecialty Complete-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2ME3800W Molded Case Circuit Breaker, M-Frame, Type E2Me, 500-2500A, 3-Pole, 800A, 600 Vac