BROWNING 1097963 Gearbelt, H Section, Neoprene | BG3UQH 450H300

BROWNING 1097963 450H300 Gearbelt, H Section, Neoprene

Item: BG3UQH Model: 1097963Cross Ref: 450H300
Limited Availability
€164.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
ColorBlack
MaterialNeoprene
Number Of Teeth90
Overall Length45"
Pitch Size1/2"
Reinforcement MaterialFiberglass
Temp. Range180°F
TypeType H
Width3"

Shipping Info:

Ship weight (kg) 0.36
Ship length (cm)114.3
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch LengthMaterialPrice
BROWNING 1097153 Gearbelt, H Section, Neoprene | AK4RZP 270H100 10971535427"Neoprene€50.17
RFQ
BROWNING 1097187 Gearbelt, H Section, Neoprene | AK4TAB 360H100 10971877236"Neoprene€62.99
BROWNING 1097260 Gearbelt, H Section, Neoprene | AK4TAZ 600H100 109726012060"Neoprene€90.70
RFQ
BROWNING 1097278 Gearbelt, H Section, Neoprene | AK4TBB 630H100 109727812663"Neoprene€93.18
RFQ
BROWNING 1097385 Gearbelt, H Section, Neoprene | AK4TBY 1700H100 1097385340-Neoprene€225.55
BROWNING 1097393 Gearbelt, H Section, Neoprene | AK4TCA 240H150 10973934824"Neoprene€69.19
BROWNING 1097476 Gearbelt, H Section, Neoprene | AK4TCQ 480H150 10974769648"Neoprene€114.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1097963 450H300 Gearbelt, H Section, Neoprene
€164.95 /unit