EATON E2L3600WA06U66 | BJ2TWB

EATON E2L3600WA06U66 Molded Case Circuit Breaker, Type E2L, 3000-6000A Trip Rating, 3-Pole, 600A, 600 Vac

Item: BJ2TWB Model: E2L3600WA06U66
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating600A
Auxiliary Switch1A-1B Rear With Right Pigtail
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2L
ClassMining
FrameL
Height7"
Interrupt Rating25 kAIC at 600V AC, 22 kAIC at 250V DC, 65 kAIC at 240V AC, 35 kAIC at 480V AC
Length4"
Number Of Poles3
Trip Rating3000-6000A
Trip TypeInterchangeable Thermal-magnetic
TypeSpecialty Complete
Undervoltage Release120V AC
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)17.78
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON E2L3350W | BJ2TUG E2L3350WE2L3600V AC/250V DCSpecialty Complete-
RFQ
EATON E2L3400WU65 | BJ2TUK E2L3400WU65E2L3600V AC/250V DCSpecialty Complete€12,022.93
EATON E2L3400WA06U66 | BJ2TUL E2L3400WA06U66E2L3600V AC/250V DCSpecialty Complete€12,751.89
EATON E2L3450W | BJ2TUN E2L3450WE2L3600V AC/250V DCSpecialty Complete-
RFQ
EATON E2L3400W | BJ2TUP E2L3400WE2L3600V AC/250V DCSpecialty Complete-
RFQ
EATON E2L3600MLWA05T13 | BJ2TUQ E2L3600MLWA05T13E2L3600V AC/250V DC-€12,363.74
EATON E2L3400WU66 | BJ2TUR E2L3400WU66E2L3600V AC/250V DCSpecialty Complete-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2L3600WA06U66 Molded Case Circuit Breaker, Type E2L, 3000-6000A Trip Rating, 3-Pole, 600A, 600 Vac