EATON E2L3600MPWA06U66 | BJ2TVN

EATON E2L3600MPWA06U66 Molded Case Circuit Breaker, L-Frame, Type E2L, 2500-5000A, 3-Pole, 600A, 600 Vac, 250 Vdc

Item: BJ2TVN Model: E2L3600MPWA06U66
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating600A
Auxiliary Switch1A-1B Rear With Right Pigtail
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2L
ClassMining
FrameL
Height8 1/4"
Interrupt Rating65 kAIC at 240V AC, 35 kAIC at 480V AC, 22 kAIC at 250V DC, 25 kAIC at 600V AC
Length10 3/4"
Number Of Poles3
Trip Rating2500-5000A
Trip TypeInterchangeable Magnetic Only
TypeSpecialty Complete
Undervoltage Release120V AC
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.06"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)20.96
Ship length (cm)27.31
Ship width (cm)10.31
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON E2L3350W | BJ2TUG E2L3350WE2L3600V AC/250V DCSpecialty Complete-
RFQ
EATON E2L3400WU65 | BJ2TUK E2L3400WU65E2L3600V AC/250V DCSpecialty Complete€12,022.93
EATON E2L3400WA06U66 | BJ2TUL E2L3400WA06U66E2L3600V AC/250V DCSpecialty Complete€12,751.89
EATON E2L3450W | BJ2TUN E2L3450WE2L3600V AC/250V DCSpecialty Complete-
RFQ
EATON E2L3400W | BJ2TUP E2L3400WE2L3600V AC/250V DCSpecialty Complete-
RFQ
EATON E2L3600MLWA05T13 | BJ2TUQ E2L3600MLWA05T13E2L3600V AC/250V DC-€12,363.74
EATON E2L3400WU66 | BJ2TUR E2L3400WU66E2L3600V AC/250V DCSpecialty Complete-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2L3600MPWA06U66 Molded Case Circuit Breaker, L-Frame, Type E2L, 2500-5000A, 3-Pole, 600A, 600 Vac, 250 Vdc