EATON E2KEM3225MW | BJ2TNW

EATON E2KEM3225MW Molded Case Circuit Breaker, 1000 VAC, 225A, 14 kA Interrupt, 3P

Item: BJ2TNW Model: E2KEM3225MW
In Stock

Get it by Tuesday, Jun 17

€12,422.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating225A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2KEM
ClassMining
FrameK
Height5 1/2"
Interrupt Rating14 kAIC at 1000V AC
Length4.1"
Number Of Poles3
Trip Rating200-1500A
Trip TypeInterchangeable Magnetic Only
TypeSpecialty Complete
Voltage1000V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight11.5 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelVoltageTypeCircuit Breaker TypeNumber Of PolesPrice
EATON E2KEM3150WU66 | BJ2TND E2KEM3150WU66577/1000V ACE2 MiningE2KEM3€12,893.92
EATON E2KEM3200W | BJ2TNE E2KEM3200W1000V ACE2 MiningE2KEM3€12,221.72
EATON E2KEM3225M2W | BJ2TNJ E2KEM3225M2W1000V ACE2 MiningE2KEM3€12,221.72
EATON E2KEM32252WU66 | BJ2TNK E2KEM32252WU661000V ACE2 MiningE2KEM3-
RFQ
EATON E2KEM3150MWU66 | BJ2TNL E2KEM3150MWU66577/1000V ACE2 MiningE2KEM3-
RFQ
EATON E2KEM3150W | BJ2TNM E2KEM3150W577/1000V ACE2 MiningE2KEM3€12,276.98
EATON E2KEM3225MWA06U66 | BJ2TNN E2KEM3225MWA06U661000V ACE2 MiningE2KEM3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2KEM3225MW Molded Case Circuit Breaker, 1000 VAC, 225A, 14 kA Interrupt, 3P
€12,422.08 /unit