EATON E2J3250TM | BJ2TEM

EATON E2J3250TM Interchangeable Magnetic Molded Case Circuit Breaker Trip Unit, 3P, 250A, J Frame

Item: BJ2TEM Model: E2J3250TM
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating250A
Circuit Breaker Frame TypeTrip Unit
Circuit Breaker TypeE2J
ClassMining
FrameJ
Height4.13"
Interrupt Rating35 KAIC at 480V AC, 65 KAIC at 240V AC, 10 KAIC at 250V DC, 18 KAIC at 600V AC
Length4.06"
Number Of Poles3
Trip Rating1250-2500A
Trip TypeInterchangeable Magnetic Only
TypeSpecialty Trip Unit Only
Voltage Rating600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)10.49
Ship length (cm)10.31
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E2J3070T | BJ2TCA E2J3070TE2J3070T€1,891.47
EATON E2J3125T | BJ2TCD E2J3125TE2J3125T€1,987.64
EATON E2J3100T | BJ2TCE E2J3100TE2J3100T-
RFQ
EATON E2J3090T | BJ2TCF E2J3090TE2J3090T€1,891.47
EATON E2J3150T | BJ2TCL E2J3150TE2J3150T€1,891.47
EATON E2J3175T | BJ2TCX E2J3175TE2J3175T€1,891.47
EATON E2J3200T | BJ2TCZ E2J3200TE2J3200T€1,891.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2J3250TM Interchangeable Magnetic Molded Case Circuit Breaker Trip Unit, 3P, 250A, J Frame