EATON E2J3225T | BJ2TDG

EATON E2J3225T Molded Case Circuit Breaker Trip Unit, 3P, 225 J Frame

Item: BJ2TDG Model: E2J3225T
In Stock

Get it by Thursday, Jun 12

€1,891.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating225A
Circuit Breaker Frame TypeTrip Unit
Circuit Breaker TypeE2J
ClassMining
FrameJ
Height4.13"
Interrupt Rating18 KAIC at 600V AC, 35 KAIC at 480V AC, 65 KAIC at 240V AC, 10 KAIC at 250V DC
Length4.06"
Number Of Poles3
Trip Rating1125-2250A
Trip TypeInterchangeable Thermal-magnetic
TypeSpecialty Trip Unit Only
Voltage Rating600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)10.49
Ship length (cm)10.31
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E2J3070T | BJ2TCA E2J3070TE2J3070T€1,891.47
EATON E2J3125T | BJ2TCD E2J3125TE2J3125T€1,987.64
EATON E2J3100T | BJ2TCE E2J3100TE2J3100T-
RFQ
EATON E2J3090T | BJ2TCF E2J3090TE2J3090T€1,891.47
EATON E2J3150T | BJ2TCL E2J3150TE2J3150T€1,891.47
EATON E2J3175T | BJ2TCX E2J3175TE2J3175T€1,891.47
EATON E2J3200T | BJ2TCZ E2J3200TE2J3200T€1,891.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2J3225T Molded Case Circuit Breaker Trip Unit, 3P, 225 J Frame
€1,891.47 /unit