EATON E2FM3100B04U68 | BJ2TBW

EATON E2FM3100B04U68 Molded Case Circuit Breaker, 3-Pole, Type E2Fm, 100A, 1000Y/577 Vac, 250 Vdc

Item: BJ2TBW Model: E2FM3100B04U68
In Stock

Get it by Monday, Jun 16

€6,694.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Alarm Lockout1MK-1BK Same Side Left Terminal
Amperage Rating100A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2FM
ClassMining
FrameF
Height6"
Interrupt Rating10 kAIC at 1000Y/577V AC, 18 kAIC at 600V AC, 25 kAIC at 480V AC, 65 kAIC at 240V AC, 10 kAIC at 250V DC
Length3.38"
Number Of Poles3
Trip TypeNon-interchangeable Thermal-magnetic
TypeSpecialty Sealed
Undervoltage Release208-240V AC
Voltage250V DC/577/1000V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelTypeCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON E2FM050KMLU62 | BJ2RZQ E2FM050KMLU62Specialty SealedE2FM3250V DC/577/1000V AC€5,551.38
EATON E2FM050KMA02S22 | BJ2RZR E2FM050KMA02S22-E2FM3250V DC/577/1000V AC-
RFQ
EATON E2FM050YMA02U62 | BJ2RZT E2FM050YMA02U62Specialty SealedE2FM3250V DC/577/1000V AC€6,414.76
EATON E2FM070MM | BJ2RZU E2FM070MMSpecialty SealedE2FM3250V DC/577/1000V AC€4,309.33
EATON E2FM050KM | BJ2RZV E2FM050KMSpecialty SealedE2FM3250V DC/577/1000V AC-
RFQ
EATON E2FM050YMA02 | BJ2RZW E2FM050YMA02Specialty SealedE2FM3250V DC/577/1000V AC-
RFQ
EATON E2FM050YMU62 | BJ2RZX E2FM050YMU62Specialty SealedE2FM3250V DC/577/1000V AC€5,009.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2FM3100B04U68 Molded Case Circuit Breaker, 3-Pole, Type E2Fm, 100A, 1000Y/577 Vac, 250 Vdc
€6,694.83 /unit