EATON E2FM050YMU62 | BJ2RZX

EATON E2FM050YMU62 Molded Case Circuit Breaker, 66-190A, Type E2Fm, 3-Pole, 50A, 1000Y/577 Vac, 250 Vdc

Item: BJ2RZX Model: E2FM050YMU62
In Stock

Get it by Tuesday, Jun 10

€5,009.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating50A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2FM
ClassMining
FrameF
Height6"
Interrupt Rating25 kAIC at 480V AC, 10 kAIC at 250V DC, 65 kAIC at 240V AC, 10 kAIC at 1000Y/577V AC, 18 kAIC at 600V AC
Length3.38"
Number Of Poles3
Trip Rating66-190A
Trip TypeNon-interchangeable Magnetic Only
TypeSpecialty Sealed
Undervoltage Release110-127V AC
Voltage250V DC/577/1000V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelTypeCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON E2FM050KMLU62 | BJ2RZQ E2FM050KMLU62Specialty SealedE2FM3250V DC/577/1000V AC€5,551.38
EATON E2FM050KMA02S22 | BJ2RZR E2FM050KMA02S22-E2FM3250V DC/577/1000V AC-
RFQ
EATON E2FM050YMA02U62 | BJ2RZT E2FM050YMA02U62Specialty SealedE2FM3250V DC/577/1000V AC€6,414.76
EATON E2FM070MM | BJ2RZU E2FM070MMSpecialty SealedE2FM3250V DC/577/1000V AC€4,309.33
EATON E2FM050KM | BJ2RZV E2FM050KMSpecialty SealedE2FM3250V DC/577/1000V AC-
RFQ
EATON E2FM050YMA02 | BJ2RZW E2FM050YMA02Specialty SealedE2FM3250V DC/577/1000V AC-
RFQ
EATON E2FM050YMA06U14 | BJ2RZY E2FM050YMA06U14Specialty SealedE2FM3250V DC/577/1000V AC€6,373.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2FM050YMU62 Molded Case Circuit Breaker, 66-190A, Type E2Fm, 3-Pole, 50A, 1000Y/577 Vac, 250 Vdc
€5,009.88 /unit