EATON E2F3070S22 | BJ2RYW

EATON E2F3070S22 Molded Case Circuit Breaker, Type E2F, 3-Pole, 70A, 600 Vac, 250 Vdc

Item: BJ2RYW Model: E2F3070S22
In Stock

Get it by Monday, Jun 16

€4,744.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating70A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2F
ClassMining
FrameF
Height6"
Interrupt Rating25 kAIC at 480V AC, 18 kAIC at 600V AC, 10 kAIC at 250V DC, 65 kAIC at 240V AC
Length3.38"
Number Of Poles3
Shunt Trip48-127 V AC Or 48-60 V DC Right Pigtail Rear
Trip TypeNon-interchangeable Thermal-magnetic
TypeSpecialty Sealed
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON E2F015EMA02U62 | BJ2RVV E2F015EMA02U62E2F3600V AC/250V DCSpecialty Sealed€4,504.33
EATON E2F007CMS22 | BJ2RVW E2F007CMS22E2F3600V AC/250V DCSpecialty Sealed€3,790.54
EATON E2F003AM | BJ2RVX E2F003AME2F3600V AC/250V DCSpecialty Sealed€1,906.64
EATON E2F007CM | BJ2RWB E2F007CME2F3600V AC/250V DCSpecialty Sealed€1,906.64
EATON E2F015EM | BJ2RWC E2F015EME2F3600V AC/250V DCSpecialty Sealed€1,906.64
EATON E2F030EMA06U14 | BJ2RWE E2F030EMA06U14E2F3600V AC/250V DCSpecialty Sealed€4,491.08
EATON E2F030EMA02U62 | BJ2RWF E2F030EMA02U62E2F3600V AC/250V DC-€5,225.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2F3070S22 Molded Case Circuit Breaker, Type E2F, 3-Pole, 70A, 600 Vac, 250 Vdc
€4,744.80 /unit