EATON E22XB561 | BJ2QTL

EATON E22XB561 Pushbutton, 22.5 mm, Cam 2, Non-Illuminated, Black Actuator, Black Bezel

Item: BJ2QTL Model: E22XB561
In Stock

Get it by Friday, Jun 13

€57.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator TypeKnob
Bezel ColorBlack
Cam CodeCam 2
Height0.05"
IlluminationNon-Illuminated
Length0.1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Positions2
Throw Type60 aa
Type22.5 mm, Non-metallic Heavy-Duty
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width0.05"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.13
Ship length (cm)0.25
Ship width (cm)0.13
Country of OriginUS

Product Variants

ProductModelIp RatingMaterialHeightSizeDiameterNema RatingPrice
EATON EM22G2 | BH9DUV EM22G2--1"22.5 mm--€454.40
EATON EM22H9 | BH9DUY EM22H9IP65-0.01"22.5 mm---
RFQ
EATON EM22H0 | BH9DVA EM22H0IP65-0.01"22.5 mm--€23.07
EATON EM22KF4 | BH9DVE EM22KF4-Metal0.01"--Nema 3, Nema 3R, Nema 4, Nema 4X, Nema 12, Nema 13€296.65
EATON EM22H3 | BH9DVG EM22H3IP65-0.01"22.5 mm--€22.33
EATON EM22H2 | BH9DVM EM22H2IP65-1 1/2"22.5 mm--€20.18
EATON EM22N9 | BH9DVP EM22N9--0.01"22.5 mm--€63.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22XB561 Pushbutton, 22.5 mm, Cam 2, Non-Illuminated, Black Actuator, Black Bezel
€57.94 /unit