EATON E22R2 | BJ2QQM

EATON E22R2 Pushbutton, Non-Metallic, Heavy-Duty, Incandescent, Resistor, 120 Vac/Dc

Item: BJ2QQM Model: E22R2
In Stock

Get it by Tuesday, Jun 17

€156.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelIp RatingMaterialHeightSizeDiameterNema RatingPrice
EATON EM22G2 | BH9DUV EM22G2--1"22.5 mm--€454.40
EATON EM22H9 | BH9DUY EM22H9IP65-0.01"22.5 mm---
RFQ
EATON EM22H0 | BH9DVA EM22H0IP65-0.01"22.5 mm--€23.07
EATON EM22KF4 | BH9DVE EM22KF4-Metal0.01"--Nema 3, Nema 3R, Nema 4, Nema 4X, Nema 12, Nema 13€296.65
EATON EM22H3 | BH9DVG EM22H3IP65-0.01"22.5 mm--€22.33
EATON EM22H2 | BH9DVM EM22H2IP65-1 1/2"22.5 mm--€20.18
EATON EM22N9 | BH9DVP EM22N9--0.01"22.5 mm--€63.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22R2 Pushbutton, Non-Metallic, Heavy-Duty, Incandescent, Resistor, 120 Vac/Dc
€156.31 /unit