EATON E22KBG7D | BJ2QHC

EATON E22KBG7D Pushbutton, 22.5 mm, Non-Illuminated, Three-Position, Key Actuator, 2No, Black Bezel

Item: BJ2QHC Model: E22KBG7D
In Stock

Get it by Tuesday, Jun 17

€223.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeKey
Bezel ColorBlack
Cam CodeCam 1
Contact Configuration2 NO
Height1"
IlluminationNon-Illuminated
Key Removal PositionAll Positions
Length1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesKey Removal From Maintained Position Only, Will Accept A Maximum Of 2 Contact Blocks (4 Circuits) With Supplied 3-Way Mounting Adapter. Optional 5-Way Adapter Will Accept A Maximum Of 5 Contact Blocks (10 Circuits)
Number Of Positions3
Throw Type45 aa
Type22.5 mm, Non-metallic Heavy-Duty
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelIp RatingMaterialHeightSizeDiameterNema RatingPrice
EATON EM22G2 | BH9DUV EM22G2--1"22.5 mm--€454.40
EATON EM22H9 | BH9DUY EM22H9IP65-0.01"22.5 mm---
RFQ
EATON EM22H0 | BH9DVA EM22H0IP65-0.01"22.5 mm--€23.07
EATON EM22KF4 | BH9DVE EM22KF4-Metal0.01"--Nema 3, Nema 3R, Nema 4, Nema 4X, Nema 12, Nema 13€296.65
EATON EM22H3 | BH9DVG EM22H3IP65-0.01"22.5 mm--€22.33
EATON EM22H2 | BH9DVM EM22H2IP65-1 1/2"22.5 mm--€20.18
EATON EM22N9 | BH9DVP EM22N9--0.01"22.5 mm--€63.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22KBG7D Pushbutton, 22.5 mm, Non-Illuminated, Three-Position, Key Actuator, 2No, Black Bezel
€223.47 /unit