Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E22B2 | BJ2QCU

EATON E22B2 Contact Block, 22.5 mm, 10A at 600 VAC, 2.5A at 600 VDC Contact, Silver Contact

Item: BJ2QCU Model: E22B2Cross Ref: 242Y19
In Stock : 134 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€66.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block
ColorBlack
Compatible OperatorPush Button
Compatible With SeriesSeries E22
Contact Form1NO
Includes Mounting BlockNo Mounting Block Included
Mounting LocationSide
Panel Mounting Hole Diameter22 mm
StandardsCE, CSA, IEC 947-5-1 MTTA, LLOYD'S REGISTER, UL 508
Switch ActionMomentary
Terminal Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.64
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON E22B1 | BJ2QCT E22B1-€24.81
EATON E22B11 | BJ2QCX E22B11-€101.25
EATON E22B20 | BJ2QCZ E22B200.02"€102.37
EATON E22CB1M | BJ2QDE E22CB1M-€133.45
EATON E22CB1 | BJ2QDK E22CB11/25"€69.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22B2 Contact Block, 22.5 mm, 10A at 600 VAC, 2.5A at 600 VDC Contact, Silver Contact
€66.77 /unit