EATON E10T106AS | BJ2PZR

EATON E10T106AS AC Rated On/Off Toggle Switch, 125/250 VAC, 3/6A, 3/4 HP Power Rating, SPST Contact

Item: BJ2PZR Model: E10T106AS
In Stock

Get it by Thursday, Jun 12

€11.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Bushing Length0.47"
Height2"
Length1.1"
Lever Length0.563"
Rating6A at 125V, 3A at 250V
SeriesSeries E10
Switch TypeToggle Switch
TerminalsScrew
Throw TypeSingle-throw
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width3/5"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.08
Ship length (cm)2.79
Ship width (cm)1.52
Country of OriginUS

Product Variants

ProductModelTerminalsHeightSwitch TypePrice
EATON E10E220DS | BJ2PXY E10E220DSScrew2/5"Toggle Switch€20.49
EATON E10E120AL | BJ2PXZ E10E120ALSolder Lug1 1/4"Toggle Switch€11.25
EATON E10E120AS | BJ2PYA E10E120ASScrew2.1"Toggle Switch€17.66
EATON E10E120ES | BJ2PYB E10E120ESScrew2"Toggle Switch€12.32
EATON E10E120AP | BJ2PYC E10E120APSpade0.3"Toggle Switch€17.27
EATON E10E120DS | BJ2PYD E10E120DSScrew0.3"Toggle Switch€13.84
EATON E10E220ES | BJ2PYE E10E220ESScrew2.1"Toggle Switch€14.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E10T106AS AC Rated On/Off Toggle Switch, 125/250 VAC, 3/6A, 3/4 HP Power Rating, SPST Contact
€11.37 /unit