EATON DXG-ACC-FR4N12FK-BP | BJ2PPL

EATON DXG-ACC-FR4N12FK-BP Frame 4 Flange Kit

Item: BJ2PPL Model: DXG-ACC-FR4N12FK-BP
In Stock

Get it by Wednesday, Jun 11

€4,395.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Kit
Frame Size1
Height9 1/2"
Length28 3/4"
Product NameEaton PowerXL DG1 flange kit
SeriesDXG Series
Weight72.5 lbs.
Width11 3/4"

Shipping Info:

Ship weight (kg) 32.625
Ship height (cm)24.13
Ship length (cm)73.03
Ship width (cm)29.85
Country of OriginUS

Product Variants

ProductModelHeightTypeIp RatingNema RatingPrice
EATON DXG-ACC-FR3N12FK-BP | BJ2PPN DXG-ACC-FR3N12FK-BP9 4/5"12/IP54--€5,159.66
EATON DXG-ACC-FR1N12FK | BJ2PPP DXG-ACC-FR1N12FK13.94"Flange Kit-Nema 12, Ip54€71.93
EATON DXG-ACC-FR2N12FK-BP | BJ2PPQ DXG-ACC-FR2N12FK-BP9.3"12/IP54--€4,917.73
EATON DXG-ACC-FR1N12FK-BP | BJ2PPT DXG-ACC-FR1N12FK-BP9 3/5"---€5,663.87
EATON DXG-ACC-FR5N12FK-BP | BJ2PPU DXG-ACC-FR5N12FK-BP9 1/2"---€4,743.62
EATON DXG-ACC-FR2N12FK | BJ2PPV DXG-ACC-FR2N12FK2"Flange Kit--€92.50
EATON DXG-ACC-FR6N12FK-BP | BJ2PPW DXG-ACC-FR6N12FK-BP1.81"-IP54-€1,174.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DXG-ACC-FR4N12FK-BP Frame 4 Flange Kit
€4,395.42 /unit