EATON DXG-ACC-FR3N12FK-BP | BJ2PPN

EATON DXG-ACC-FR3N12FK-BP Flange Kit, Frame 3

Item: BJ2PPN Model: DXG-ACC-FR3N12FK-BP
In Stock

Get it by Tuesday, Jun 10

€5,159.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Kit
Frame3
Height9 4/5"
Length25 3/5"
Product NameEaton PowerXL DG1 flange kit
Type12/IP54
Weight35.85 lbs.
Width12 1/5"

Shipping Info:

Ship weight (kg) 16.1325
Ship height (cm)24.89
Ship length (cm)65.02
Ship width (cm)30.99
Country of OriginUS

Product Variants

ProductModelHeightTypeIp RatingNema RatingPrice
EATON DXG-ACC-FR4N12FK-BP | BJ2PPL DXG-ACC-FR4N12FK-BP9 1/2"---€4,395.42
EATON DXG-ACC-FR1N12FK | BJ2PPP DXG-ACC-FR1N12FK13.94"Flange Kit-Nema 12, Ip54€71.93
EATON DXG-ACC-FR2N12FK-BP | BJ2PPQ DXG-ACC-FR2N12FK-BP9.3"12/IP54--€4,917.73
EATON DXG-ACC-FR1N12FK-BP | BJ2PPT DXG-ACC-FR1N12FK-BP9 3/5"---€5,663.87
EATON DXG-ACC-FR5N12FK-BP | BJ2PPU DXG-ACC-FR5N12FK-BP9 1/2"---€4,743.62
EATON DXG-ACC-FR2N12FK | BJ2PPV DXG-ACC-FR2N12FK2"Flange Kit--€92.50
EATON DXG-ACC-FR6N12FK-BP | BJ2PPW DXG-ACC-FR6N12FK-BP1.81"-IP54-€1,174.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DXG-ACC-FR3N12FK-BP Flange Kit, Frame 3
€5,159.66 /unit