EATON DT364UWKN | BJ2NYJ

EATON DT364UWKN Heavy Duty Non-Fused Safety Switch, 200A, Stainless Steel, 3-Pole, Four-Wire, 600 Vac

Item: BJ2NYJ Model: DT364UWKN
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps200A
Enclosure MaterialStainless Steel
Fuse ConfigurationNon Fusible
Length41"
Nema Enclosure RatingNema 4X
NotesSuitable For Service Entrance Use With A Neutral Or Ground Lug Kit Installed
Number Of Wires4
Product Height8 3/4"
Product NameEaton Heavy Duty Double-throw Non-fused Safety Switch
Product Width19.9"
TypeHeavy Duty, Double Throw
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 46.35
Ship height (cm)22.23
Ship length (cm)104.14
Ship width (cm)50.55
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesHpPrice
EATON DT221URK | BJ2MVY DT221URK30A240V AC/250V DC2-€2,021.25
EATON DT221UGK | BJ2MWA DT221UGK30A240V AC/250V DC2-€648.13
EATON DT222UGK | BJ2MWE DT222UGK60A240V AC/250V DC2-€2,219.81
EATON DT222URK | BJ2MWQ DT222URK60A240V AC/250V DC2--
RFQ
EATON DT223UGK | BJ2MWV DT223UGK100A240V AC/250V DC2-€3,143.05
EATON DT223URK | BJ2MXC DT223URK100A240V AC/250V DC2--
RFQ
EATON DT224UGK | BJ2MXT DT224UGK200A240V AC/250V DC2-€4,302.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT364UWKN Heavy Duty Non-Fused Safety Switch, 200A, Stainless Steel, 3-Pole, Four-Wire, 600 Vac