EATON DT364FWK316 | BJ2NWD

EATON DT364FWK316 Custom Safety Switch, 200A, Double-Throw, Class H Fuses, 3-Pole, Three-Wire, 600 V

Item: BJ2NWD Model: DT364FWK316
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps200A
Enclosure MaterialStainless Steel
Fuse Class ProvisionClass H Fuses
Fuse ConfigurationFusible Without Neutral
Length11.62"
Nema Enclosure RatingNema 4X
Number Of Poles3
Number Of Wires3
Product Height55.66"
Product NameEaton Custom Double-throw Safety Switch
Product Width19 4/25"
SeriesK-Series
Switch TypeDouble Throw
Switch Type 2Heavy Duty
TypeHeavy Duty, Double Throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 45
Ship height (cm)141.38
Ship length (cm)29.51
Ship width (cm)48.67
Country of OriginUS

Product Variants

ProductModelAmpsVoltageSwitch TypeNumber Of PolesPrice
EATON DT321FWK316 | BJ2NEN DT321FWK31630A240VDouble Throw3-
RFQ
EATON DT322FWK316 | BJ2NEU DT322FWK31660A240VDouble Throw3-
RFQ
EATON DT323FWK316 | BJ2NFM DT323FWK316100A240VDouble Throw3-
RFQ
EATON DT324FWK316 | BJ2NHD DT324FWK316200A240VDouble Throw3-
RFQ
EATON DT325FWK316 | BJ2NKM DT325FWK316400A240VDouble Throw3-
RFQ
EATON DT326FWK316 | BJ2NMP DT326FWK316600A240VDouble Throw3-
RFQ
EATON DT361FWK316 | BJ2NRG DT361FWK31630A600VDouble Throw3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT364FWK316 Custom Safety Switch, 200A, Double-Throw, Class H Fuses, 3-Pole, Three-Wire, 600 V