EATON DT325FWK316 | BJ2NKM

EATON DT325FWK316 Custom Safety Switch, Double-Throw, 400A, Grade 316 Stainless Steel, 3-Pole, 240 V

Item: BJ2NKM Model: DT325FWK316
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps400A
Enclosure MaterialStainless Steel
Fuse Class ProvisionClass H Fuses
Fuse ConfigurationFusible Without Neutral
Length14.05"
Nema Enclosure RatingNema 4X
Number Of Poles3
Number Of Wires3
Product Height76.69"
Product NameEaton Custom Double-throw Safety Switch
Product Width25 8/25"
SeriesK-Series
Switch TypeDouble Throw
Switch Type 2Heavy Duty
TypeHeavy Duty, Double Throw
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 117
Ship length (cm)35.69
Ship width (cm)64.31
Country of OriginUS

Product Variants

ProductModelAmpsVoltageSwitch TypeNumber Of PolesPrice
EATON DT321FWK316 | BJ2NEN DT321FWK31630A240VDouble Throw3-
RFQ
EATON DT322FWK316 | BJ2NEU DT322FWK31660A240VDouble Throw3-
RFQ
EATON DT323FWK316 | BJ2NFM DT323FWK316100A240VDouble Throw3-
RFQ
EATON DT324FWK316 | BJ2NHD DT324FWK316200A240VDouble Throw3-
RFQ
EATON DT326FWK316 | BJ2NMP DT326FWK316600A240VDouble Throw3-
RFQ
EATON DT361FWK316 | BJ2NRG DT361FWK31630A600VDouble Throw3-
RFQ
EATON DT362FWK316 | BJ2NRU DT362FWK31660A600VDouble Throw3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT325FWK316 Custom Safety Switch, Double-Throw, 400A, Grade 316 Stainless Steel, 3-Pole, 240 V