EATON DT363UWK316 | BJ2NVX

EATON DT363UWK316 Custom Non-Fused Safety Switch, 100A, Double-Throw, 3-Pole, Three-Wire, 600 Vac, 250 Vdc

Item: BJ2NVX Model: DT363UWK316
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Enclosure MaterialStainless Steel
Fuse ConfigurationNon Fusible
Length11 11/25"
Nema Enclosure RatingNema 4X
Number Of Poles3
Number Of Wires3
Product Height27.83"
Product NameEaton Custom Double-throw Non-fused Safety Switch
Product Width11.62"
TypeHeavy Duty, Double Throw
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 27
Ship height (cm)70.69
Ship length (cm)29.06
Ship width (cm)29.51
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesPrice
EATON DT361UWK316 | BJ2NRP DT361UWK31630A600V AC/250V DC3-
RFQ
EATON DT362UWK316 | BJ2NTQ DT362UWK31660A600V AC/250V DC3-
RFQ
EATON DT364UWK316 | BJ2NYE DT364UWK316200A600V AC/250V DC3-
RFQ
EATON DT365UWK316 | BJ2PAA DT365UWK316400A600V AC/250V DC3-
RFQ
EATON DT366UWK316 | BJ2PCP DT366UWK316600A600V AC/250V DC3-
RFQ
EATON DT367UWK316 | BJ2PEN DT367UWK316800A600V AC/250V DC3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT363UWK316 Custom Non-Fused Safety Switch, 100A, Double-Throw, 3-Pole, Three-Wire, 600 Vac, 250 Vdc