EATON DT362UWK | BJ2NTN

EATON DT362UWK Heavy Duty Non-Fused Safety Switch, 60A, Stainless Steel, 3-Pole, Three-Wire, 600 Vac

Item: BJ2NTN Model: DT362UWK
In Stock

Get it by Friday, Jun 13

€13,145.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
Enclosure MaterialStainless Steel
Fuse ConfigurationNon Fusible
Length11 11/25"
Nema Enclosure RatingNema 4X
NotesSuitable For Service Entrance Use With A Neutral Or Ground Lug Kit Installed
Number Of Poles3
Number Of Wires3
Product Height27.83"
Product NameEaton Heavy Duty Double-throw Non-fused Safety Switch
Product Width11.62"
TypeHeavy Duty, Double Throw
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 27
Ship height (cm)70.69
Ship length (cm)29.06
Ship width (cm)29.51
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesHpPrice
EATON DT221URK | BJ2MVY DT221URK30A240V AC/250V DC2-€2,021.25
EATON DT221UGK | BJ2MWA DT221UGK30A240V AC/250V DC2-€648.13
EATON DT222UGK | BJ2MWE DT222UGK60A240V AC/250V DC2-€2,219.81
EATON DT222URK | BJ2MWQ DT222URK60A240V AC/250V DC2--
RFQ
EATON DT223UGK | BJ2MWV DT223UGK100A240V AC/250V DC2-€3,143.05
EATON DT223URK | BJ2MXC DT223URK100A240V AC/250V DC2--
RFQ
EATON DT224UGK | BJ2MXT DT224UGK200A240V AC/250V DC2-€4,302.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT362UWK Heavy Duty Non-Fused Safety Switch, 60A, Stainless Steel, 3-Pole, Three-Wire, 600 Vac
€13,145.50 /unit