EATON DT327FGKLP | BJ2NPD

EATON DT327FGKLP Heavy-Duty Double Throw Switch, Heavy-Duty, Posi-Lok, 800A, 3-Pole, 240V

Item: BJ2NPD Model: DT327FGKLP
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Amps800A
Fuse ConfigurationUpper And Lower Switch, Fusible
Length19.54"
Nema Enclosure RatingNEMA 1
NotesConnector Plugs Are Typically Not Provided, But May Be Special Ordered
Number Of Poles3
Product Height95.83"
Product NameEaton Quick Connect Heavy Duty Double Throw Switch
Product Width61 17/25"
SeriesSeries K
Special FeaturesPosi-Lok
Switch TypeDouble Throw
Switch Type 2Heavy Duty
TypeHeavy Duty, Double Throw
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight775 lbs.

Shipping Info:

Ship weight (kg) 348.75
Ship length (cm)49.63
Ship width (cm)156.67
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesSwitch TypePrice
EATON DT223NGKLC | BJ2MWJ DT223NGKLC100A240V2Double Throw€12,729.14
RFQ
EATON DT223NRKLP | BJ2MWK DT223NRKLP100A240V2Double Throw-
RFQ
EATON DT223NUGKLC | BJ2MWM DT223NUGKLC100A240V2Double Throw€11,221.76
RFQ
EATON DT223NRKLC | BJ2MWP DT223NRKLC100A240V2Double Throw-
RFQ
EATON DT223NURKLP | BJ2MWT DT223NURKLP100A240V2Double Throw-
RFQ
EATON DT223NGKLP | BJ2MWU DT223NGKLP100A240V2Double Throw-
RFQ
EATON DT223NUGKLP | BJ2MWW DT223NUGKLP100A240V2Double Throw-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT327FGKLP Heavy-Duty Double Throw Switch, Heavy-Duty, Posi-Lok, 800A, 3-Pole, 240V