Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 64420075 Tower Light Module Steady, 24VAC/DC, Green, Steady, 70 mm Dia, 12, LED | CU9WBR

WERMA 64420075 Tower Light Module Steady, 24VAC/DC, Green, Steady, 70 mm Dia, 12, LED

Item: CU9WBR Model: 64420075Cross Ref: 452T37
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModule
Amps Drawn0.025A
ColorGreen
Diameter70 mm
Flashes Per MinuteSteady
For Use WithKombisign 71/72 Series Stacklights
Height2.578"
Housing MaterialPolycarbonate
Length2 3/4"
Lens DesignCylinder
Lens MaterialPolycarbonate
Lighting TechnologyLED
Operating Temp.-4°F to +122°F
Sound ModesSteady
Tower Light ColorGreen
Voltage24V AC/DC
Width2 3/4"
Lens ColorGreen
Lens ShapeDome
Light Operating ModeSteady
Light SourceLED
Nema RatingNema 12
Operating Voltage24V AC/24V DC
Overall Diameter70 mm
Overall Height66 mm
StandardsCE, CULUS LISTED, EAC, ROHS, UKCA, WEEE

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.55
Ship length (cm)6.99
Ship width (cm)6.99
HS code853120
Country of OriginDE

Product Variants

ProductModelHeightFlashes Per MinuteVoltageOperating Temp.Sound ModesDiameterLighting TechnologyTower Light ColorPrice
WERMA 64350067 Tower Light Module Flashing, 115VAC, Blue, Pulse, 70 mm Dia, 12, Xenon | CU9VZZ 643500672.578"60 FPM115V AC-4°F to +122°FPulse70 mmXenonBlue€108.65
WERMA 64340067 Tower Light Module Flashing, 115VAC, Clear, Pulse, 70 mm Dia, 12, Xenon | CU9WAA 643400672.578"60 FPM115V AC-4°F to +122°FPulse70 mmXenonClear€108.65
WERMA 64320067 Tower Light Module Flashing, 115VAC, Green, Pulse, 70 mm Dia, 12, Xenon | CU9WAB 643200672.578"60 FPM115V AC-4°F to +122°FPulse70 mmXenonGreen€108.65
WERMA 64310067 Tower Light Module Flashing, 115VAC, Red, Pulse, 70 mm Dia, 12, Xenon | CU9WAC 643100672.578"60 FPM115V AC-4°F to +122°FPulse70 mmXenonRed€109.29
WERMA 64330067 Tower Light Module Flashing, 115VAC, Yellow, Pulse, 70 mm Dia, 12, Xenon | CU9WAD 643300672.578"60 FPM115V AC-4°F to +122°FPulse70 mmXenonYellow€108.65
WERMA 63453075 Tower Light Module Multimode, 24VAC/DC, Blue, Continuous/Pulse, 40 mm Dia, 12, LED | CU9WAE 634530752.312"Steady24V AC/DC-22°F to +140°FContinuous, Pulse40 mmLEDBlue€59.42
WERMA 64753075 Tower Light Module Multimode, 24VAC/DC, Blue, Continuous/Pulse, 70 mm Dia, 12, LED | CU9WAF 647530752.578"Steady24V AC/DC-22°F to +140°FContinuous, Pulse70 mmLEDBlue€66.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 64420075 Tower Light Module Steady, 24VAC/DC, Green, Steady, 70 mm Dia, 12, LED
€78.41 /unit