EATON DT325UDK | BJ2NLB

EATON DT325UDK Heavy Duty Non-Fused Safety Switch, Double-Throw, 400A, 3-Pole, Three-Wire, 240 Vac

Item: BJ2NLB Model: DT325UDK
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps400A
Enclosure MaterialGalvanized Steel
Fuse ConfigurationNon Fusible
Length12 1/2"
Nema Enclosure RatingNEMA 12
NotesSuitable For Service Entrance Use With A Neutral Or Ground Lug Kit Installed
Number Of Poles3
Number Of Wires3
Product Height57 12/25"
Product NameEaton Heavy Duty Double-throw Non-fused Safety Switch
Product Width22.66"
TypeHeavy Duty, Double Throw
Voltage240V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)146
Ship length (cm)31.75
Ship width (cm)57.56
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesHpPrice
EATON DT221URK | BJ2MVY DT221URK30A240V AC/250V DC2-€2,021.25
EATON DT221UGK | BJ2MWA DT221UGK30A240V AC/250V DC2-€648.13
EATON DT222UGK | BJ2MWE DT222UGK60A240V AC/250V DC2-€2,219.81
EATON DT222URK | BJ2MWQ DT222URK60A240V AC/250V DC2--
RFQ
EATON DT223UGK | BJ2MWV DT223UGK100A240V AC/250V DC2-€3,143.05
EATON DT223URK | BJ2MXC DT223URK100A240V AC/250V DC2--
RFQ
EATON DT224UGK | BJ2MXT DT224UGK200A240V AC/250V DC2-€4,302.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT325UDK Heavy Duty Non-Fused Safety Switch, Double-Throw, 400A, 3-Pole, Three-Wire, 240 Vac