EATON DT266URK | BJ2NDL

EATON DT266URK Heavy Duty Non-Fused Safety Switch, Double-Throw, 600A, 2-Pole, Two-Wire, 600 Vac, 250 Vdc

Item: BJ2NDL Model: DT266URK
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps600A
Enclosure MaterialGalvanized Steel
Fuse ConfigurationNon Fusible
Length14 3/25"
Nema Enclosure RatingNEMA 3R
NotesSuitable For Service Entrance Use With A Neutral Or Ground Lug Kit Installed
Number Of Poles2
Number Of Wires2
Product Height63.31"
Product NameEaton Heavy Duty Double-throw Non-fused Safety Switch
Product Width24 2/25"
TypeHeavy Duty, Double Throw
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight170 lbs.

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)160.81
Ship length (cm)35.86
Ship width (cm)61.16
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesHpPrice
EATON DT221URK | BJ2MVY DT221URK30A240V AC/250V DC2-€2,021.25
EATON DT221UGK | BJ2MWA DT221UGK30A240V AC/250V DC2-€648.13
EATON DT222UGK | BJ2MWE DT222UGK60A240V AC/250V DC2-€2,219.81
EATON DT222URK | BJ2MWQ DT222URK60A240V AC/250V DC2--
RFQ
EATON DT223UGK | BJ2MWV DT223UGK100A240V AC/250V DC2-€3,143.05
EATON DT223URK | BJ2MXC DT223URK100A240V AC/250V DC2--
RFQ
EATON DT224UGK | BJ2MXT DT224UGK200A240V AC/250V DC2-€4,302.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT266URK Heavy Duty Non-Fused Safety Switch, Double-Throw, 600A, 2-Pole, Two-Wire, 600 Vac, 250 Vdc